Overview
Mfr description
VXA2130M-01N-1 VXA21/22 SINGLE UNIT,
- Direct air operated 2 port valve
- Proper selection of body and sealing materials permits application of a wide variety of fluids
- Valve body available in NCor NO
- Port size : 1/8 to 1/2 inch
- Pilot pressure: 025 to 07 MPa
Specifications
- Country of OriginJP
- Weight170 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data