Motion
VXA3124-02N-B

SMC CORP OF AMERICA
VXA3124-02N-B

VALVE, MEDIA, AIR PILOT
MI ITEM #10506202
MFR #VXA3124-02N-B
List Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXA3124-02N-B

VALVE, MEDIA, AIR PILOT
MI ITEM #10506202
MFR #VXA3124-02N-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.60/each for your price

Overview

Mfr description
VXA3124-02N-B VXA31/32 SINGLE UNIT,
  • Direct air operated, 3 port valve
  • Proper selection of body and sealing material permits application of a wide variety of fluids
  • Common valve style is easy to use; operable as either NCor NO
  • Port size: 1/8 to 3/8 inch
  • Easy to disassemble and reassemble in a short time

Specifications

  • Country of Origin
    JP
  • Weight
    275 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought