Motion
VXE2111L-5D1
2 Port Sol Valve, Direct Operated
Mi Item #10507261
MFR #VXE2111L-5D1
Price$58.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Port Sol Valve, Direct Operated
Mi Item #10507261
MFR #VXE2111L-5D1

Mfr description
VXE2111L-5D1 VXE, ENERGY SAVING TYPE,
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Power consumption: 15W (size 1), 23W (size 2), 3W (size 3)
  • Common port size: 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.20/each

Specifications

Dimensions

  • Weight
    250 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)