1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VXP2140-03N-3DS
Valve, Media
Mi Item #
10508015
MFR #
VXP2140-03N-3DS
Price
$116.90
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Process Valves
Solenoid Valves
SMC CORP OF AMERICA VXP2140-03N-3DS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VXP2140-03N-3DS
Valve, Media
Mi Item #
10508015
MFR #
VXP2140-03N-3DS
Mfr description
VXP2140-03N-3DS VXP2000 SINGLE UNIT,
Body material: Aluminum, Resin, brass, Stainless Steel
Fluid: Air, Gas, Steam, Water and Oil
Port size: Threaded type: 1/4 to 2 inch, Flange type: 32A to 50A
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$116
.90
/each
Add to Cart
Specifications
Dimensions
Weight
770 g
Details
Country of Origin
JP
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items