Motion
VXS255HGA
Valve, Steam
MI ITEM #10509084
MFR #VXS255HGA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve, Steam
MI ITEM #10509084
MFR #VXS255HGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VXS255HGA VXS2, PILOT OPERATED 2 PORT
  • For use with steam
  • Long service life: 3 million cycles
  • Double guide rings to improve air filtration
  • Reduced power consumption compared to previous version
  • Port size 1/4 to 1 inch
  • IP65 Enclosure

Specifications

  • Country of Origin
    JP
  • Weight
    1130 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text