Motion
VXZ243FZ2AA
Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #10509692
MFR #VXZ243FZ2AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #10509692
MFR #VXZ243FZ2AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VXZ243FZ2AA VXZ23, PILOT OPERATED,
  • Body material: brass, stainless steel
  • Medium: Oil with viscosity not exceeding 50 mm²/sFluid temperature: -5 to 60°C
  • Maximum pressure: 15MPa
  • IP65 enclosure
  • Valve type: Normally closed , Normally open

Specifications

  • Country of Origin
    JP
  • Weight
    0.75 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text