Overview
Mfr description
ZA1071-K15L-P1-M2 ZA, COMPACT
- Compact vacuum generator
- Nozzle nominal size (mm): 05, 07
- Maximum operating pressure: 050MPa
- Total length: 729mm
- Total width: 99mm
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data