Overview
Mfr description
ZH10BLA-01-01 ZH, VACUUM GENERATOR,
- Four nozzle diameters (mm): 05, 07, 10, 13
- Silencer and standard available
- Overall length: Max11% reduction (67mm shorter) [Body ported type)
- Port height: Max25% reduction (91mm shorter) [Body ported type)
- Weight: Max74% reduction (651g lighter) [Body ported type)
- Volume: Max39% reduction (141 cm³ reduction) [Box type)
- Direct mounting, standard bracket mounting, L-bracket mounting, DIN rail mounting
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data