Motion
ZH10BSA-06-01

SMC CORP OF AMERICA
ZH10BSA-06-01

ZH, Vacuum Generator, Box Type
MI ITEM #10511289
MFR #ZH10BSA-06-01
List Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH10BSA-06-01

ZH, Vacuum Generator, Box Type
MI ITEM #10511289
MFR #ZH10BSA-06-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.51/each for your price

Overview

Mfr description
ZH10BSA-06-01 ZH, VACUUM GENERATOR,
  • Four nozzle diameters (mm): 05, 07, 10, 13
  • Silencer and standard available
  • Overall length: Max11% reduction (67mm shorter) [Body ported type)
  • Port height: Max25% reduction (91mm shorter) [Body ported type)
  • Weight: Max74% reduction (651g lighter) [Body ported type)
  • Volume: Max39% reduction (141 cm³ reduction) [Box type)
  • Direct mounting, standard bracket mounting, L-bracket mounting, DIN rail mounting

Specifications

  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -89 kPa
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought