Overview
Mfr description
ZH13DSA-09-N02-11 ZH, VACUUM
- Seven nozzle diameters (mm): 05, 07, 10, 13, 15, 1820
- Four mounting types: direct, standard bracket, L-bracket, and DIN rail
- Silencer and standard bracket available
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data