Overview
Mfr description
ZHP63BMND-10C6S ZHP, VACUUM PAD WITH
- Pad diameter: 63 and 80mm
- Pad types: Bellows type with groove and flat type with groove
- Available materials: NBRSilicone rubber, Urethane rubber, FKM
- Nozzle diameter (mm): 07, 10, 12, 15
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data