1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZK2A12K5ALA-06
ZK2A Vacuum Unit, Single Unit Type Vacuum Generator with Valve and with Energy Saving Function
Mi Item #
10511364
MFR #
ZK2A12K5ALA-06
Price
$264.52
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Pumps
SMC CORP OF AMERICA ZK2A12K5ALA-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZK2A12K5ALA-06
ZK2A Vacuum Unit, Single Unit Type Vacuum Generator with Valve and with Energy Saving Function
Mi Item #
10511364
MFR #
ZK2A12K5ALA-06
Mfr description
ZK2A12K5ALA-06 ZK2A VACUUM UNIT,
Fluid: air, inert gas
Energy-saving vacuum generator
Compact and lightweight
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$264
.52
/each
Add to Cart
Specifications
Dimensions
Nozzle
Diameter
1.20 mm
Details
Country of Origin
US
Maximum Vacuum Pressure
-91 kPa
Supply Voltage
24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items