Motion
ZK2A15K5RWA-07-K

SMC CORP OF AMERICA
ZK2A15K5RWA-07-K

ZK2A Vacuum Unit, Single Unit Type Vacuum Generator with Valve and with Energy Saving Function
MI ITEM #10511375
MFR #ZK2A15K5RWA-07-K
Price$291.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2A15K5RWA-07-K

ZK2A Vacuum Unit, Single Unit Type Vacuum Generator with Valve and with Energy Saving Function
MI ITEM #10511375
MFR #ZK2A15K5RWA-07-K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$291.36/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.50 mm

Details

  • Country of Origin
    US
  • Maximum Vacuum Pressure
    -91 kPa
  • Supply Voltage
    24 V dc

Overview

Mfr description
ZK2A15K5RWA-07-K ZK2A VACUUM UNIT,
  • Fluid: air, inert gas
  • Energy-saving vacuum generator
  • Compact and lightweight
  • Multiple mounting options
  • Easy maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought