Overview
Mfr description
ZK2A15N0NNA-07-B ZK2A, VACUUM UNIT,
- Fluid: air, inert gas
- Energy-saving vacuum generator
- Compact and lightweight
- Multiple mounting options
- Easy maintenance
Specifications
- Nozzle Diameter
- Maximum Vacuum Pressure-91 kPa
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data