Overview
Mfr description
ZM132H-E15L ZM, VACUUM GENERATOR WITH
- Vacuum generator with valve and switch (metric)
- Nozzle diameters: 5mm, 7mm, 1mm, 13mm and 15mm
- Body styles with or without valve
- Various lead wire and connector options
- Various vacuum switch models
- Various vacuum switch electrical entry options
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data