Overview
Mfr description
ZP10FGN ZPF, BALL JOINT PAD SERIES
- ZPR/ZPT series vacuum pad
- Pad diameter: ø10, ø13, ø16, ø20, ø25, ø32, ø40, ø50
- Pad type: ball joint
- Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
Specifications
- Overall Weight0.33 g
- Weight0.33 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data