Motion
ZP13UN-X19
Vacuum Pad with o Lock Ring
MI ITEM #10512144
MFR #ZP13UN-X19
List Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Pad with o Lock Ring
MI ITEM #10512144
MFR #ZP13UN-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.85/each for your price

Overview

Mfr description
ZP13UN-X19 ZP (U, C, D, B),
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Lock Ring
    X19 w/o Lock Ring (10 or Larger)
  • Pad Diameter
    13 mm
  • Pad Material
    NBR
  • Pad Type
    Flat Style
  • Overall Weight
    0.9 g
  • Weight
    0.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought