Overview
Mfr description
ZP16CGS-X19 ZP (U, C, D, B),
- Vacuum pad with locking ring
- Replacement part
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Six different materials available
Specifications
- Overall Weight1 g
- Weight1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data