Overview
Mfr description
ZP2-08SGC ZP2, SPONGE PAD
- Sponge pad for adsorption of work pieces with bumps
- Pad diameter: ø4, ø6, ø8, ø10, ø15
- Pad material: conductive silicone, conductive CR
Specifications
- Overall Weight0.08 g
- Weight0.08 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data