Overview
Mfr description
ZP2-20UTU ZP2, THIN FLAT PADS
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad
Specifications
- Overall Weight0.69 g
- Weight0.69 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data