Motion
ZP2-63HFT
Mark-Free, Heavy Duty Pad, Flat with rib
Mi Item #10512197
MFR #ZP2-63HFT
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mark-Free, Heavy Duty Pad, Flat with rib
Mi Item #10512197
MFR #ZP2-63HFT

Mfr description
ZP2-63HFT ZP2, MARK-FREE PAD
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.75/each

Specifications

Dimensions

  • Overall Weight
    51 g
  • Weight
    51 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)