Motion
ZP2-B02EUF
Short Type Flat Pad
Mi Item #10512200
MFR #ZP2-B02EUF
Price$5.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Type Flat Pad
Mi Item #10512200
MFR #ZP2-B02EUF

Mfr description
ZP2-B02EUF ZP2, FLAT SHORT-TYPE PAD
  • Space-saving in height direction
  • Flat type
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.82/each

Specifications

Dimensions

  • Overall Weight
    0.16 g
  • Weight
    0.16 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)