Motion
ZP2-B06MUGN
Short Type Flat Pad
Mi Item #10512205
MFR #ZP2-B06MUGN
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Type Flat Pad
Mi Item #10512205
MFR #ZP2-B06MUGN

Mfr description
ZP2-B06MUGN ZP2, FLAT SHORT-TYPE PAD
  • Space-saving in height direction
  • Flat type
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Overall Weight
    0.17 g
  • Weight
    0.17 g

Details

  • Pad Material
    Conductive NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)