Overview
Mfr description
ZP2-B08MUGN ZP2, FLAT SHORT-TYPE PAD
- Space-saving in height direction
- Flat type
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Overall Weight0.22 g
- Weight0.22 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data