Overview
Mfr description
ZP2-B30MTGN ZP2, THIN FLAT PADS
- For adsorption of soft work pieces such as thin sheets, vinyl or film
- Thin flat skirt or thin flat with groove pad types
- Variety of pad materials
- Thin flat w/groove type has blast type pad
Specifications
- Overall Weight2.9 g
- Weight2.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data