Overview
Mfr description
ZP2-R3507WS-06-B5 ZP2-RW, OVAL PAD,
- Oval pad w/o buffer
- Lateral vacuum inlet direction
- 12 pad sizes
- Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
Specifications
- Overall Weight16.41 g
- Weight16.41 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data