Motion
ZP2-T04USS6
FLAT CUP with BALL SPLINE BUFFER
MI ITEM #10512271
MFR #ZP2-T04USS6
List Price$482.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLAT CUP with BALL SPLINE BUFFER
MI ITEM #10512271
MFR #ZP2-T04USS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.98/each for your price

Overview

Mfr description
ZP2-T04USS6 ZP2-TU, FLAT PAD,
  • Flat pad with ball spline buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 2, 4, 6, 8
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
  • Buffer stroke: 6mm

Specifications

  • Overall Weight
    22.62 g
  • Weight
    22.62 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text