Motion
ZP2-TF40HBUJF25

SMC CORP OF AMERICA
ZP2-TF40HBUJF25

HEAVY DUTY BALL JOINT CUP with BUFFER
Mi Item #10512409
MFR #ZP2-TF40HBUJF25
Price$124.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF40HBUJF25

HEAVY DUTY BALL JOINT CUP with BUFFER
Mi Item #10512409
MFR #ZP2-TF40HBUJF25

Mfr description
ZP2-TF40HBUJF25 ZP2-TFHB, HEAVY DUTY
  • Ball joint, heavy duty bellows type pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.35/each

Specifications

Dimensions

  • Overall Weight
    235 g
  • Weight
    235 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)