Overview
Mfr description
ZP2-TF63HBU ZP2-TFHB, HEAVY DUTY
- Heavy duty bellows pad, ball joint with adapter
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR
Specifications
- Overall Weight243 g
- Weight243 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data