Overview
Mfr description
ZP2-TF80HNJF25 ZP2-TFH, HEAVY DUTY
- Ball joint type, heavyduty flat w/rib with buffer
- Vertical vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Buffer stroke: 25, 50, 75, 100
Specifications
- Overall Weight521 g
- Weight521 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data