Overview
Mfr description
ZP2V-B01W6-05 ZP2V, VACUUM SAVING
- Connection thread size for the pad: M5, M6, M8, R1/8, G1/8, NPT1/8
- Fixed orifice size (mm): 03, 05, 07, 10
- Maximum operating pressure range (MPa): 0 to 07
- Ambient and fluid temperature (°C): 5 to 60 (No freezing)
- Element nominal filtration rating (µm): 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data