Motion
ZP3E-T32BMS-B8

SMC CORP OF AMERICA
ZP3E-T32BMS-B8

Vertical Vacuum Inlet with adapter
Mi Item #10512571
MFR #ZP3E-T32BMS-B8
Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T32BMS-B8

Vertical Vacuum Inlet with adapter
Mi Item #10512571
MFR #ZP3E-T32BMS-B8

Mfr description
ZP3E-T32BMS-B8 ZP3E-T, COMPACT PAD,
  • Vertical vacuum inlet with adapter
  • Male and female mounting thread
  • Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.96/each

Specifications

Dimensions

  • Overall Weight
    22.1 g
  • Weight
    22.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)