Motion
ZP3E-T50BMN-A10

SMC CORP OF AMERICA
ZP3E-T50BMN-A10

Vertical Vacuum Inlet with adapter
Mi Item #10512608
MFR #ZP3E-T50BMN-A10
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T50BMN-A10

Vertical Vacuum Inlet with adapter
Mi Item #10512608
MFR #ZP3E-T50BMN-A10

Mfr description
ZP3E-T50BMN-A10 ZP3E-T, COMPACT PAD,
  • Vertical vacuum inlet with adapter
  • Male and female mounting thread
  • Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.90/each

Specifications

Dimensions

  • Overall Weight
    42.2 g
  • Weight
    42.2 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)