Motion
ZP3E-T50UMSJB50

SMC CORP OF AMERICA
ZP3E-T50UMSJB50

Vertical Vacuum Inlet with Buffer
MI ITEM #10512617
MFR #ZP3E-T50UMSJB50
List Price$85.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T50UMSJB50

Vertical Vacuum Inlet with Buffer
MI ITEM #10512617
MFR #ZP3E-T50UMSJB50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.75/each for your price

Overview

Mfr description
ZP3E-T50UMSJB50 ZP3E-T, COMPACT PAD,
  • Vertical vacuum inlet with buffer
  • Rotating buffer with bushing and three stroke options (mm): 10, 30, 50
  • Male and female mounting thread
  • Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad form: flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR

Specifications

  • Overall Weight
    231 g
  • Weight
    231 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought