Motion
ZP3E-Y32UMN-B8

SMC CORP OF AMERICA
ZP3E-Y32UMN-B8

Lateral Vacuum Inlet with adapter
MI ITEM #10512715
MFR #ZP3E-Y32UMN-B8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-Y32UMN-B8

Lateral Vacuum Inlet with adapter
MI ITEM #10512715
MFR #ZP3E-Y32UMN-B8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP3E-Y32UMN-B8 ZP3E-Y, COMPACT PAD,
  • Lateral vacuum inlet with adapter
  • Male and female mounting thread
  • Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad form: flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR

Specifications

  • Overall Weight
    36.8 g
  • Weight
    36.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought