Motion
ZP3-T10UMGS-A5

SMC CORP OF AMERICA
ZP3-T10UMGS-A5

Vertical Vacuum Inlet, with adapter
MI ITEM #10513042
MFR #ZP3-T10UMGS-A5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3-T10UMGS-A5

Vertical Vacuum Inlet, with adapter
MI ITEM #10513042
MFR #ZP3-T10UMGS-A5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZP3-T10UMGS-A5 ZP3-T, COMPACT PAD,
  • Vertical vacuum entry with adapter
  • Pad diameter: 15, 2, 35, 4, 6, 8, 10, 13, 16
  • Pad type: flat, flat with groove, bellows
  • Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber

Specifications

  • Overall Weight
    3 g
  • Weight
    3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought