Overview
Mfr description
ZP3-Y16UMU-B5-B5 ZP3-Y, COMPACT PAD,
- Lateral vacuum inlet with adapter
- Pad diameter: 15, 2, 35, 4, 6, 8, 10, 13, 16
- Pad type: flat, flat with groove, bellows
- Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber
Specifications
- Overall Weight7.9 g
- Weight7.9 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data