Overview
Mfr description
ZPR13UN-04-B6 ZPR (U, C, D, B, UT,
- Lateral vacuum entry
- Built-in one-touch fitting
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Four different materials available
Specifications
- Overall Weight22 g
- Weight22 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data