Overview
Mfr description
ZPR25BSJ20-06-A10 ZPR (U, C, D, B,
- Lateral vacuum entry
- With rotating or non-rotating buffer
- Built-in one-touch fitting
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Four different materials available
Specifications
- Overall Weight70 g
- Weight70 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data