Overview
Mfr description
ZPR25FN-08-B8 ZPR, SWINGING PAD
- Lateral vacuum entry, ball joint type
- Without buffer, female thread
- Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
- Tube size: ø4, ø6, ø8
Specifications
- Overall Weight22 g
- Weight22 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data