Overview
Mfr description
ZPT20USJ30-B5-A10 ZPT (U, C, D, B,
- Vertical vacuum entry
- With rotating or non-rotating buffer
- Pad diameters from 2mm to 50mm
- Flat, ribbed, deep, and bellows pad styles
- Four different materials available
Specifications
- Overall Weight42 g
- Weight42 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data