Overview
Mfr description
ZPT80HBSJ75-N01-A18 ZPT, HEAVY DUTY
Specifications
- Buffer Stroke Length50 mm
- Buffer Body MaterialAluminum Alloy
- Mounting Thread SizeM18 X 1.5
- Pad Diameter80 mm
- Pad MaterialSilicon Rubber
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data