Overview
Mfr description
ZPX100HBS-B01-B12 ZPXH/HB, HEAVY DUTY
- Heavy duty flat w/rib or bellows type w/o buffer
- Pad diameter: 40, 50, 63, 80, 100, 125
- Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
- Lateral vacuum inlet direction
- Vacuum inlet thread size: Rc1/8, NPT1/8, NPTF1/8
- Mounting thread size: M8 x 125, M10 x 15, M12 x 175
Specifications
- Overall Weight448 g
- Weight448 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data