Overview
Mfr description
ZPX80HBNJF50-B01-A18 ZPXH/HB, HEAVY
- Heavy duty flat w/rib or bellows type w/buffer
- Lateral vacuum inlet direction
- Pad diameter: 40, 50, 63, 80, 100, 125
- Buffer stroke: 25mm, 50mm, 75mm, 100mm
Specifications
- Overall Weight418 g
- Weight418 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data