Motion
ZSE20CF-T-N02-W

SMC CORP OF AMERICA
ZSE20CF-T-N02-W

ZSE20C(F), Digital Vacuum Sensor, 3 Screen 2 Output + Analog, IP65
MI ITEM #10515691
MFR #ZSE20CF-T-N02-W
List Price$263.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20CF-T-N02-W

ZSE20C(F), Digital Vacuum Sensor, 3 Screen 2 Output + Analog, IP65
MI ITEM #10515691
MFR #ZSE20CF-T-N02-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$263.00/each for your price

Overview

Mfr description
ZSE20CF-T-N02-W ZSE20C(F), DIGITAL
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST
  • 3 setting modes: 3-step, simple, function selection
  • 7 displayable units: MPa, kPa, kgf/cm2, bar, psi, inHg, mmHg
  • 2 switch outputs (NPN or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/4 Rc, NPT or G (with M5 female); 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
  • Bracket or panel mounting options

Specifications

  • Port Size
    1/4 in
  • Operating Pressure Range
    -100 to 100 kPa
  • Series
    ZSE20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought