Overview
Mfr description
ZSE20F-N-M-M5-LB ZSE20(F), DIGITAL
- 3-Screen Display High-Precision Digital Pressure Switch
- 1 output
- Applicable fluid: Air, Non-corrosive gas, Non-flammable gas
- Pressure range: -101 to 100 kPa
- Repeatability: ±02 % FS
- Response time: 15 ms or less
- Consumption: 25mA or less
Specifications
- SeriesZSE20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data