Motion
ZSE20F-P-N01-LA2

SMC CORP OF AMERICA
ZSE20F-P-N01-LA2

ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
MI ITEM #10515719
MFR #ZSE20F-P-N01-LA2
Price$88.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20F-P-N01-LA2

ZSE20(F), Digital Pressure Switch, 3-Screen/3-Color Display, Compound and Vacuum Pressure
MI ITEM #10515719
MFR #ZSE20F-P-N01-LA2

Mfr description
ZSE20F-P-N01-LA2 ZSE20(F), DIGITAL
  • 3-Screen Display High-Precision Digital Pressure Switch
  • 1 output
  • Applicable fluid: Air, Non-corrosive gas, Non-flammable gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.48/each

Specifications

Dimensions

  • Port Size
    1/8 in

Details

  • Operating Pressure Range
    -100 to 100 kPa
  • Series
    ZSE20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)