Motion
MTS16-100-M9PWL

SMC CORP OF AMERICA
MTS16-100-M9PWL

MTS16-100-M9PWL
MI ITEM #10517006
MFR #MTS16-100-M9PWL
Price$478.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS16-100-M9PWL

MTS16-100-M9PWL
MI ITEM #10517006
MFR #MTS16-100-M9PWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$478.07/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Lead Wire Length
    3 m

Details

  • Auto-Switch
    Solid State/2 color Indication/3 Wire PNP/Horizontal
  • Cushion Type
    Air Cushion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2 pcs
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod - Female Thread

Overview

Mfr description
MTS16-100-M9PWL MTS, PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought