Motion
MXJ4L-10CP-M9PWSAPC

SMC CORP OF AMERICA
MXJ4L-10CP-M9PWSAPC

Guided Air Cylinder - 4.50 mm Bore, 10 mm Stroke Length
MI ITEM #10518355
MFR #MXJ4L-10CP-M9PWSAPC
Price$486.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXJ4L-10CP-M9PWSAPC

Guided Air Cylinder - 4.50 mm Bore, 10 mm Stroke Length
MI ITEM #10518355
MFR #MXJ4L-10CP-M9PWSAPC

Mfr description
MXJ4L-10CP-M9PWSAPC MXJ, MINIATURE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.25/each

Specifications

Dimensions

  • Bore Diameter  
    4.50 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)