Motion
3314MC3
NSK 3314MC3 Medium Angular Contact Ball Bearing, 70 mm Dia Bore, 150 mm OD, 2 Rows, 63.5 mm W, 32 deg, 171500 N Dynamic/138200 N Static Load
Mi Item #10527545
MFR #3314MC3
Price$2,396.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3314MC3 Medium Angular Contact Ball Bearing, 70 mm Dia Bore, 150 mm OD, 2 Rows, 63.5 mm W, 32 deg, 171500 N Dynamic/138200 N Static Load
Mi Item #10527545
MFR #3314MC3

Mfr description
3314MC3 BALL BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,396.91/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Length
    150 mm
  • Overall Width  
    63.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176076138
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176076138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)